Motion
K01913A07
Krylon® Aerosol Spray Paint - Safety Purple, 12 oz Container Size, Lacquer, Exterior, Interior, Gloss Finish, Acrylic Enamel, 15 ft² Coverage Range, 12 min to 30 min Dry Time
MI ITEM #02529083
MFR #K01913A07
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Krylon® Aerosol Spray Paint - Safety Purple, 12 oz Container Size, Lacquer, Exterior, Interior, Gloss Finish, Acrylic Enamel, 15 ft² Coverage Range, 12 min to 30 min Dry Time
MI ITEM #02529083
MFR #K01913A07

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request
Quote Required

Overview

Mfr description
K01913A07 PURPLE
  • No recoat window, recoat anytime
  • Dries to touch in 8 minutes
  • Hard, protective, durable finish
  • High-gloss finish

Specifications

  • Color Family
    Purple
  • Color
    Safety Purple
  • Container Size
    12 oz
  • Base Type
    Lacquer
  • Exposure
    Exterior, Interior
  • Finish
    Gloss
  • Resin Type
    Acrylic Enamel
  • Dry Time
    12 min to 30 min
  • Coverage Range
    15 ft²
  • Weight Each
    1.029 lbs
  • Weight Case
    6.174 lbs
  • Package Quantity
    6
  • Manufacturer Upc Number
    075577000678
  • UPC_NO
    075577000678
  • Prop 65 Statement
    WARNING: This product contains chemicals known to the State of California to cause cancer and birth defects or other reproductive harm.
  • Weight
    1.03 lbs
  • Harmonization Code
    3208200000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text