1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
KRYLON INDUSTRIAL PAINTS
K02203
Spray Paint - Copper, 12 oz Container Size, 1 h Dry Time
MI ITEM #
02529094
MFR #
K02203
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Facility Maintenance
Paint and Painting Supplies
Paint and Paint Products
Spray Paint
KRYLON INDUSTRIAL PAINTS K02203
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KRYLON INDUSTRIAL PAINTS
K02203
Spray Paint - Copper, 12 oz Container Size, 1 h Dry Time
MI ITEM #
02529094
MFR #
K02203
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
K02203 COPPER METALLIC 16OZ-6/CS
Specifications
Color
Copper
Color Family
Brown
Container Size
12 oz
Dry Time
1 h
Package Quantity
6
Volatile Organic Compound Content
69.75 %
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data