Motion
K03104
Spray Paint - Fluorescent Lemon Yellow, 11 oz Container Size, Exterior, Interior, Gloss Finish, 2 h Dry Time
MI ITEM #02529102
MFR #K03104
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spray Paint - Fluorescent Lemon Yellow, 11 oz Container Size, Exterior, Interior, Gloss Finish, 2 h Dry Time
MI ITEM #02529102
MFR #K03104

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request
Quote Required

Overview

Mfr description
K03104007 LEMON YELLOW 16OZ-6/CS

Specifications

  • Color Family
    Yellow
  • Color
    Fluorescent Lemon Yellow
  • Container Size
    11 oz
  • Exposure
    Exterior, Interior
  • Finish
    Gloss
  • Dry Time
    2 h
  • Volatile Organic Compound Content
    51.15 %
  • Package Quantity
    6

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text