Motion
K03201
Spray Paint - White, 12 oz Container Size, Exterior, Interior, Gloss Finish, 30 min Dry Time
MI ITEM #02529105
MFR #K03201
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spray Paint - White, 12 oz Container Size, Exterior, Interior, Gloss Finish, 30 min Dry Time
MI ITEM #02529105
MFR #K03201

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request
Quote Required

Overview

Mfr description
K03201007 WHITE EPOXY APPLIANCE PAINT
  • Ultra-hard finish resists moisture
  • Long-term durability to surfaces such as masonry, metal, wicker and wood
  • Durable, scrubbable, and colorfast
  • Resists stains, grease, and grime

Specifications

  • Color Family
    White
  • Color
    White
  • Container Size
    12 oz
  • Exposure
    Exterior, Interior
  • Finish
    Gloss
  • Dry Time
    30 min
  • Volatile Organic Compound Content
    57.2 %
  • Package Quantity
    6

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text