Motion
K03206
Spray Paint - Black, 12 oz Container Size, Exterior, Interior, Gloss Finish, 30 min Dry Time
MI ITEM #02529107
MFR #K03206
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spray Paint - Black, 12 oz Container Size, Exterior, Interior, Gloss Finish, 30 min Dry Time
MI ITEM #02529107
MFR #K03206

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request
Quote Required

Overview

Mfr description
K03206007 BLACK 16OZ-6/CS

Specifications

  • Color Family
    Black
  • Color
    Black
  • Container Size
    12 oz
  • Exposure
    Exterior, Interior
  • Finish
    Gloss
  • Dry Time
    30 min
  • Volatile Organic Compound Content
    61.88 %
  • Package Quantity
    6

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text