Motion
K00481008
Oil Base Paint - Oil Base, Exterior, Interior, 1 gal , Pail, Equipment Yellow Color
MI ITEM #02529235
MFR #K00481008
List Price$90.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Base Paint - Oil Base, Exterior, Interior, 1 gal , Pail, Equipment Yellow Color
MI ITEM #02529235
MFR #K00481008

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request
List Price$90.95/each for your price

Overview

Mfr description
R00481 EQUIPMENT YELLOW

Specifications

  • Base Type
    Oil
  • Resin Type
    Alkyd Enamel
  • Color
    Equipment Yellow
  • Color Family
    Yellow
  • Container Size
    1 gal (US)
  • Exposure
    Exterior, Interior
  • Dry Time
    8 h
  • Min Application Temperature
    +40 °F
  • Max Application Temperature
    +120 °F
  • Volatile Organic Compound Content
    420 g/L
  • Package Quantity
    4
  • UPC_NO
    724504004813

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought