Motion
R01041
Paint - Acrylic Base, 1 gal , Clear Base Color
MI ITEM #02529265
MFR #R01041
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Paint - Acrylic Base, 1 gal , Clear Base Color
MI ITEM #02529265
MFR #R01041

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request
Quote Required

Overview

Mfr description
R01041 CLEAR BASE

Specifications

  • Base Type
    Acrylic
  • Color
    Clear Base
  • Color Family
    Clear
  • Container Size
    1 gal (US)
  • Coverage
    361 to 369 ft²/gal
  • Dry Time
    4 to 8 hr.
  • Finish
    Gloss
  • For Use On
    Iron, Steel
  • Package Quantity
    4
  • Paint Base Type
    Alkyd
  • Resin Type
    Acrylic Alkyd Enamel
  • Size
    1 gal.
  • Standards Met
    OSHA 29 CFR 1910.1200
  • Surface
    Metal, Steel, Wood
  • VOC Content
    3.5 lb./gal.
  • Volatile Organic Compound Content
    419 g/L

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text