Motion
S03911
Krylon® Aerosol Field Marking Paint - Fluorescent Pink, 12 oz Container Size, Water, Exterior, Flourescent Finish, Modified Alkyd, 468 LFT Coverage Range, 10 min Dry Time
MI ITEM #02529338
MFR #S03911
Price$8.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Krylon® Aerosol Field Marking Paint - Fluorescent Pink, 12 oz Container Size, Water, Exterior, Flourescent Finish, Modified Alkyd, 468 LFT Coverage Range, 10 min Dry Time
MI ITEM #02529338
MFR #S03911

Mfr description
S03911004 APWA BRILLIANT RED INVERTED
  • High-solids formulation for bold, bright, visible markings
  • Fast-drying formula penetrates and adheres to hot and cold surfaces
  • Convenient Spray-Thru™ cap
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$8.18/each

Specifications

Dimensions

  • Container Size
    12 oz
  • Coverage Range
    468 LFT
  • Weight
    1.39 lbs
  • Weight Case
    16.644 lbs
  • Weight Each
    1.387 lbs

Details

  • Base Type
    Water
  • Color
    Fluorescent Pink
  • Color Family
    Pink
  • Dry Time
    10 min
  • Exposure
    Exterior
  • Finish
    Flourescent
  • Harmonization Code
    3209900000
  • Manufacturer Upc Number
    "ERROR:#N/A"
  • Package Quantity
    12
  • Prop 65 Statement
    WARNING: This product contains chemicals known to the State of California to cause cancer and birth defects or other reproductive harm.
  • Resin Type
    Modified Alkyd
  • Volatile Organic Compound Content
    50.78 %

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)