Motion
01700
Scott® Paper Towel Sheet - 1 Ply, 9.3 in Width, 10-1/2 in Towel Length, White Color
Mi Item #02529368
MFR #01700
Price$7.38/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Scott® Paper Towel Sheet - 1 Ply, 9.3 in Width, 10-1/2 in Towel Length, White Color
Mi Item #02529368
MFR #01700

Mfr description
01700 SCOTT S-FOLD/WHT
  • Color: White
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.38/pk

Specifications

Dimensions

  • Towel Length
    10-1/2 in
  • Towel Width
    9.3 in

Details

  • Color
    White
  • Manufacturer Upc Number
    10036000017004
  • Meets Industry Standards By
    FSC
  • Paper Towel Fold Style
    Single-Fold
  • Plain Or Pattern
    Plain
  • Ply
    1
  • Roll Or Sheets
    Sheets
  • Total Number Of Towels
    4000
  • UPC_NO
    10036000017004
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)