Motion
01772
WypAll® Industrial Chemical Cleaning Wipe - Dry, 1-Ply Paper, Box Container Type, Number of Wipes: 110
MI ITEM #02529370
MFR #01772
Price$7.65/ct
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WypAll® Industrial Chemical Cleaning Wipe - Dry, 1-Ply Paper, Box Container Type, Number of Wipes: 110
MI ITEM #02529370
MFR #01772

Mfr description
01772 WYPALL SANI-PREP/WHT 18 BOX/110
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.65/ct

Specifications

Dimensions

  • Wipe Length
    10-1/2 in
  • Wipe Width
    9.000 in

Details

  • Cleaning Wipe Type
    Industrial Chemical
  • Color
    White
  • Container Type
    Box
  • Manufacturer Upc Number
    036000017724
  • Material
    Hydroknit
  • Meets Industry Standards By
    EPA, FSC
  • Number of Wipes
    110
  • Surfaces Cleaned
    Glass
  • Treated Or Dry
    Dry
  • UPC_NO
    10036000017721
  • Wipe Material
    1-Ply Paper

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)