Motion
03046
WypAll® Industrial Chemical Cleaning Wipe - Dry, DRC, Number of Wipes: 90
Mi Item #02529377
MFR #03046
Price$14.79/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WypAll® Industrial Chemical Cleaning Wipe - Dry, DRC, Number of Wipes: 90
Mi Item #02529377
MFR #03046

Mfr description
03046 L40 POP-UP MED DUTY 90/BX 9
  • Ideal for routine industrial cleaning and maintenance
  • Removes soils and liquids from face and hands
  • One-at-a-time dispensing for users on the go
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.79/bx

Specifications

Dimensions

  • Weight
    1.280 lbs
  • Wipe Length
    10 in
  • Wipe Width
    10.8 in

Details

  • Additional Details
    Single Ply
  • Cleaning Wipe Type
    Industrial Chemical
  • Color
    White
  • Number of Wipes
    90
  • Package Quantity Per Case
    810
  • Treated Or Dry
    Dry
  • UPC_NO
    10036000030461
  • Wipe Material
    DRC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)