Motion
03086
Wypall® L30 All Purpose Cleaning Wipe - Treated, Cellulose, Number of Wipes: 120
Mi Item #02529378
MFR #03086
Price$16.39/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wypall® L30 All Purpose Cleaning Wipe - Treated, Cellulose, Number of Wipes: 120
Mi Item #02529378
MFR #03086

Mfr description
03086 WYPALL L30 WIPERS WHT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.39/bx

Specifications

Dimensions

  • Weight
    1.300 lbs
  • Wipe Length
    10.8 in
  • Wipe Width
    10 in

Details

  • Additional Details
    Single Ply
  • Cleaning Wipe Type
    All Purpose
  • Color
    White
  • Number of Wipes
    120
  • Package Quantity Per Case
    1200
  • Surfaces Cleaned
    Glass
  • Treated Or Dry
    Treated
  • UPC_NO
    10036000030867
  • Wipe Material
    Cellulose

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)