Motion
05517
Kimtech Science Laboratory/Precision Use Cleaning Wipe - Treated, Tissue, 2 Ply, Pop-up Box Container Type, Number of Wipes: 90
Mi Item #02529385
MFR #05517
Price$12.69/ct
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Kimtech Science Laboratory/Precision Use Cleaning Wipe - Treated, Tissue, 2 Ply, Pop-up Box Container Type, Number of Wipes: 90
Mi Item #02529385
MFR #05517

Mfr description
05517 PRECISION WIPES WHT/2PLY 15B/CASE
  • An economical choice for general low-lint cleaning tasks
  • Soft and absorbent for general-cleaning tasks
  • Anti-static dispensing reduces lint
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.69/ct

Specifications

Dimensions

  • Wipe Length
    16.6 in
  • Wipe Width
    14.7 in

Details

  • Additional Details
    2-Ply
  • Cleaning Wipe Type
    Laboratory/Precision Use
  • Color
    White
  • Number of Wipes
    90
  • Ply
    2
  • Surfaces Cleaned
    Glass, Metal
  • Treated Or Dry
    Treated
  • UPC_NO
    10036000055174
  • Wipe Material
    Tissue
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)