Motion
05860
Wypall® Paper Towel Roll - 1 Ply, 19-1/2 in Width, 42 in Towel Length, 1 Rolls, White Color
Mi Item #02529389
MFR #05860
Price$202.10/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wypall® Paper Towel Roll - 1 Ply, 19-1/2 in Width, 42 in Towel Length, 1 Rolls, White Color
Mi Item #02529389
MFR #05860

Mfr description
05860 WYPALL DRY-UP WHT, 1/CASE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$202.10/ca

Specifications

Dimensions

  • Towel Length
    42 in
  • Towel Width
    19-1/2 in

Details

  • Color
    White
  • Manufacturer Upc Number
    10036000058601
  • Number of Rolls
    1
  • Perforation
    Perforated
  • Plain Or Pattern
    Plain
  • Ply
    1
  • Roll Or Sheets
    Roll
  • Total Number Of Towels
    200
  • UPC_NO
    10036000058601
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)