Motion
05927
Wypall® X70 Disinfectant Cleaning Wipe - Cellulose/Polypropylene, Number of Wipes: 300
MI ITEM #02529391
MFR #05927
Price$158.29/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wypall® X70 Disinfectant Cleaning Wipe - Cellulose/Polypropylene, Number of Wipes: 300
MI ITEM #02529391
MFR #05927

Mfr description
05927 WYPALL X70 FS TOWEL BLUE 300
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$158.29/bx

Specifications

Dimensions

  • Wipe Length
    23-1/2 in
  • Wipe Width
    12.500 in

Details

  • Cleaning Wipe Type
    Disinfectant
  • Color
    Blue
  • Fold Type
    1/4 Fold
  • Number of Wipes
    300
  • Package Quantity Per Case
    300
  • UPC_NO
    10036000059271
  • Wipe Material
    Cellulose/Polypropylene
  • Wipe Presentation
    Fold

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)