Motion
06001
Kimtech Solvent Cleaning Wipe - Treated, Hydroknit, 1 Ply, Number of Wipes: 6
Mi Item #02529392
MFR #06001
Price$12.98/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Kimtech Solvent Cleaning Wipe - Treated, Hydroknit, 1 Ply, Number of Wipes: 6
Mi Item #02529392
MFR #06001

Mfr description
06001 WETTASK, 6RLS/60
  • Choose the Kimtech wiper that works best for your task and add the chemical solution you prefer
  • Enclosed system helps eliminate contaminated rags and solutions and helps reduce exposure to chemical vapors and splashes
  • Free disposable WetTask bucket with each case of wipes
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.98/rl

Specifications

Dimensions

  • Wipe Length
    12.500 in
  • Wipe Width
    12.000 in

Details

  • Cleaning Wipe Type
    Solvents
  • Color
    White
  • Number of Wipes
    6
  • Package Quantity Per Case
    570
  • Ply
    1
  • Treated Or Dry
    Treated
  • UPC_NO
    10036000060017
  • Wipe Material
    Hydroknit
  • Wipe Presentation
    Roll
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)