Motion
06053
Wypall® X50 Disinfectant Cleaning Wipe - Cellulose/Polypropylene, Number of Wipes: 200
MI ITEM #02529394
MFR #06053
Price$65.15/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wypall® X50 Disinfectant Cleaning Wipe - Cellulose/Polypropylene, Number of Wipes: 200
MI ITEM #02529394
MFR #06053

Mfr description
06053 WYPALL X50 FS TOWEL WHT 200
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$65.15/bx

Specifications

Dimensions

  • Wipe Length
    23-1/2 in
  • Wipe Width
    12.500 in

Details

  • Cleaning Wipe Type
    Disinfectant
  • Color
    White
  • Fold Type
    1/4 Fold
  • Number of Wipes
    200
  • Package Quantity Per Case
    200
  • UPC_NO
    10036000060536
  • Wipe Material
    Cellulose/Polypropylene
  • Wipe Presentation
    Fold

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)