Motion
06121
Laboratory/Precision Use Cleaning Wipe - Dry, Polyester/Rayon, Pack Container Type, Number of Wipes: 100
MI ITEM #02529396
MFR #06121
Your Price$257.43/cs
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Laboratory/Precision Use Cleaning Wipe - Dry, Polyester/Rayon, Pack Container Type, Number of Wipes: 100
MI ITEM #02529396
MFR #06121

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$257.43/cs(List $321.79)

Overview

Mfr description
06121 SCOTTPURE WIPERS 1/4FLD 4/100

Specifications

  • Cleaning Wipe Type
    Laboratory/Precision Use
  • Treated Or Dry
    Dry
  • Wipe Material
    Polyester/Rayon
  • Wipe Presentation
    Fold
  • Container Type
    Pack
  • Fold Type
    1/4 Fold
  • Number of Wipes
    100
  • Color
    White
  • Wipe Width
    12.000
  • Wipe Length
    15.000 in
  • UPC_NO
    10036000061212
  • Material
    Spunlace

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text