Motion
06211
Kimtech Disinfectant Cleaning Wipe - Treated, Hydroknit, Number of Wipes: 90
Mi Item #02529403
MFR #06211
Price$46.59/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Kimtech Disinfectant Cleaning Wipe - Treated, Hydroknit, Number of Wipes: 90
Mi Item #02529403
MFR #06211

Mfr description
06211 WETTASK DS, 6 RLS/90
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$46.59/rl

Specifications

Dimensions

  • Wipe Length
    12.500 in
  • Wipe Width
    12.000

Details

  • Cleaning Wipe Type
    Disinfectant
  • Color
    White
  • Number of Wipes
    90
  • Package Quantity Per Case
    840
  • Treated Or Dry
    Treated
  • UPC_NO
    10036000062110
  • Wipe Material
    Hydroknit
  • Wipe Presentation
    Roll
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)