Motion
06280
Wypall® X80 Disinfectant Cleaning Wipe - Treated, Cellulose/Polypropylene, Box Container Type, Number of Wipes: 150
Mi Item #02529406
MFR #06280
Price$98.62/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wypall® X80 Disinfectant Cleaning Wipe - Treated, Cellulose/Polypropylene, Box Container Type, Number of Wipes: 150
Mi Item #02529406
MFR #06280

Mfr description
06280 WYPALL X80 FS TOWEL WHT, 150
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$98.62/bx

Specifications

Dimensions

  • Wipe Length
    23-1/2 in
  • Wipe Width
    12.500 in

Details

  • Cleaning Wipe Type
    Disinfectant
  • Color
    White
  • Container Type
    Box
  • Fold Type
    1/4 Fold
  • Material
    Hydroknit
  • Meets Industry Standards By
    NSF
  • Number of Wipes
    150
  • Treated Or Dry
    Treated
  • UPC_NO
    10036000062806
  • Wipe Material
    Cellulose/Polypropylene
  • Wipe Presentation
    Fold
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)