Motion
06354
Wypall® X70 Disinfectant Cleaning Wipe - Polyester/Rayon, Box Container Type, Number of Wipes: 300
Mi Item #02529410
MFR #06354
Price$137.64/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wypall® X70 Disinfectant Cleaning Wipe - Polyester/Rayon, Box Container Type, Number of Wipes: 300
Mi Item #02529410
MFR #06354

Mfr description
06354 PREMIUM FS TOWEL, RED 2/75
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$137.64/bx

Specifications

Dimensions

  • Wipe Length
    23-1/2 in
  • Wipe Width
    12.500 in

Details

  • Additional Details
    Single Ply
  • Cleaning Wipe Type
    Disinfectant
  • Color
    Red
  • Container Type
    Box
  • Fold Type
    1/4 Fold
  • Material
    Hydroknit
  • Number of Wipes
    300
  • UPC_NO
    10036000063544
  • Wipe Material
    Polyester/Rayon
  • Wipe Presentation
    Fold
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)