1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
KIMBERLY CLARK
07001
Cottonelle Facial Tissue - Roll, White, 2 Ply, Number of Tissues 28800
Mi Item #
02529412
MFR #
07001
Price
$3.64
/rl
Qty
Add to Cart
Previous Page
Home
Janitorial
Bathroom Supplies and Hygiene
Paper Products
Facial Tissues
KIMBERLY CLARK 07001
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KIMBERLY CLARK
07001
Cottonelle Facial Tissue - Roll, White, 2 Ply, Number of Tissues 28800
Mi Item #
02529412
MFR #
07001
Mfr description
07001 COTTONELLE WHT/2PLY, 36RLS/800
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$3
.64
/rl
Add to Cart
Specifications
Dimensions
Tissue Length
4.4 in
Tissue Width
4 in
Details
Box Type
Roll
Color
White
Includes Recycled Fibers
Includes Recycled Fibers
Number Of Containers Per Pack
36
Number of Tissues
28800
Ply
2
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items