Specifications
Dimensions
- Tissue Length5-1/2 in
- Tissue Width8 in
Details
- Box TypeFlat Box
- ColorWhite
- Number Of Containers Per Pack48
- Number of Tissues3120
- Ply2
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)