Motion
21340
Surpass Facial Tissue - Flat Box, White, 2 Ply, Number of Tissues 3000
MI ITEM #02529418
MFR #21340
Price$2.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Surpass Facial Tissue - Flat Box, White, 2 Ply, Number of Tissues 3000
MI ITEM #02529418
MFR #21340

Mfr description
21340 SURPASS FACIAL WHT, 3000 SHT
  • Available with higher tissue count per box than standard tissue boxes
  • The SIGNAL* feature alerts you when it is time to change the box
  • Meets EPA standards for minimum post-consumer waste content
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.85/each

Specifications

Dimensions

  • Tissue Length
    8.3 in
  • Tissue Width
    8 in

Details

  • Box Type
    Flat Box
  • Color
    White
  • Includes Recycled Fibers
    Includes Recycled Fibers
  • Meets Industry Standards By
    EPA, EcoLogo, FSC
  • Number Of Containers Per Pack
    30
  • Number of Tissues
    3000
  • Ply
    2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)