Motion
21400
Kleenex® Facial Tissue - Flat Box, White, 2 Ply, Number of Tissues 100
Mi Item #02529420
MFR #21400
Price$3.61/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Kleenex® Facial Tissue - Flat Box, White, 2 Ply, Number of Tissues 100
Mi Item #02529420
MFR #21400

Mfr description
21400 KLEENEX FACIAL TISSUE
  • Kleenex is the world's number one facial tissue brand, trusted by more consumers than any other
  • Kleenex brand facial tissues have an 80 year history of excellence and high performance
  • The Signal Sheet keeps you ahead of run-outs (final 10 tissues are cream instead of white, so you'll know it's time to replace the box)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.61/bx

Specifications

Dimensions

  • Tissue Length
    7.8 in
  • Tissue Width
    8.3 in

Details

  • Box Type
    Flat Box
  • Color
    White
  • Meets Industry Standards By
    FSC
  • Number Of Containers Per Pack
    36
  • Number of Tissues
    100
  • Ply
    2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)