Motion
33352
WypAll® Oil, Grease & Ink Cloths - Dry, Polypropylene, Box Container Type, Number of Wipes: 180
Mi Item #02529423
MFR #33352
Price$71.80/ct
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WypAll® Oil, Grease & Ink Cloths - Dry, Polypropylene, Box Container Type, Number of Wipes: 180
Mi Item #02529423
MFR #33352

Mfr description
33352 WYPALL BRAG BLUE, 1/180
  • 1 Large BRAG box / case, 180 sheets / box; Blue
  • Durable wipes absorb up to 8 times their weight in oil and they have 25 times less lint than laundered shop towels
  • Piable to fit into tight spaces and maintain their strength even when saturated in oil.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$71.80/ct

Specifications

Dimensions

  • Wipe Length
    16.8 in
  • Wipe Width
    12.1 in

Details

  • Cleaning Wipe Type
    Grease, Multipurpose, Oil
  • Color
    Blue
  • Container Type
    Box
  • Manufacturer Upc Number
    036000333527
  • Material
    Fusion-soufflage
  • Number of Wipes
    180
  • Surfaces Cleaned
    Glass
  • Treated Or Dry
    Dry
  • UPC_NO
    00036000333527
  • Wipe Material
    Polypropylene
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)