Motion
34120
Kimtech Science Laboratory/precision Use Cleaning Wipe - Dry, Tissue, 1 Ply, Number of Wipes: 280
Mi Item #02529425
MFR #34120
Price$5.41/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Kimtech Science Laboratory/precision Use Cleaning Wipe - Dry, Tissue, 1 Ply, Number of Wipes: 280
Mi Item #02529425
MFR #34120

Mfr description
34120 KIMWIPES EX-L WHT/1PLY, 30/280
  • Light-duty wiper that can handle a variety of delicate tasks
  • Easily wipe up liquid and dust
  • Anti-stat dispensing reduces lint and electrostatic discharge and controls usage
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.41/bx

Specifications

Dimensions

  • Wipe Length
    8.4 in
  • Wipe Width
    4.4 in

Details

  • Cleaning Wipe Type
    Delicate Task
  • Color
    White
  • Number of Wipes
    280
  • Package Quantity Per Case
    8580
  • Ply
    1
  • Surfaces Cleaned
    Glass, Metal
  • Treated Or Dry
    Dry
  • UPC_NO
    10036000341208
  • Wipe Material
    Tissue
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)