Motion
34743
Kimtech Science Laboratory/precision Use Cleaning Wipe - Treated, Tissue, 3 Ply, Number of Wipes: 119
Mi Item #02529427
MFR #34743
Price$14.28/ct
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Kimtech Science Laboratory/precision Use Cleaning Wipe - Treated, Tissue, 3 Ply, Number of Wipes: 119
Mi Item #02529427
MFR #34743

Mfr description
34743 KAYDRY EX-L WHT/3PLY, 15/119
  • Offers a unique combination of low-lint tissue softness and multi-ply absorbency
  • Perfect for a multitude of delicate tasks
  • Multi-ply absorbency—wipes up liquid and dust
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.28/ct

Specifications

Dimensions

  • Weight
    1.300 lbs
  • Wipe Length
    11.8 in
  • Wipe Width
    11.8 in

Details

  • Additional Details
    3-Ply
  • Cleaning Wipe Type
    Laboratory/Precision Use
  • Color
    White
  • Number of Wipes
    119
  • Package Quantity Per Case
    1500
  • Ply
    3
  • Surfaces Cleaned
    Glass, Metal
  • Treated Or Dry
    Treated
  • UPC_NO
    10036000347439
  • Wipe Material
    Tissue
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)