Motion
34865
Wypall® X60 All Purpose Cleaning Wipe - Dry, Hydroknit, Number of Wipes: 76
MI ITEM #02529428
MFR #34865
Price$15.66/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wypall® X60 All Purpose Cleaning Wipe - Dry, Hydroknit, Number of Wipes: 76
MI ITEM #02529428
MFR #34865

Mfr description
34865 WYPALL X60 TERI Q-FOLD WHT, 12/76
  • Designed to outperform rags, WYPALL X60 wipers raise the standard for general-purpose wipers
  • No adhesives or binders, leaves no residue
  • Reinforced for extra scrubbing and cleaning power
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.66/pk

Specifications

Dimensions

  • Weight
    0.930 lbs
  • Wipe Length
    12.500 in
  • Wipe Width
    12.000

Details

  • Cleaning Wipe Type
    All Purpose
  • Color
    White
  • Fold Type
    1/4 Fold
  • Number of Wipes
    76
  • Package Quantity Per Case
    912
  • Treated Or Dry
    Dry
  • UPC_NO
    10036000348658
  • Wipe Material
    Hydroknit
  • Wipe Presentation
    Fold

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)