Motion
34900
Wypall® X60 All Purpose Cleaning Wipe - Treated, Cellulose/Polypropylene, Number of Wipes: 150
Mi Item #02529429
MFR #34900
Price$47.53/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wypall® X60 All Purpose Cleaning Wipe - Treated, Cellulose/Polypropylene, Number of Wipes: 150
Mi Item #02529429
MFR #34900

Mfr description
34900 WYPALL X60 TERI FLAT WHT, 6/150
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$47.53/pk

Specifications

Dimensions

  • Wipe Length
    16.8 in
  • Wipe Width
    12.500 in

Details

  • Cleaning Wipe Type
    All Purpose
  • Color
    White
  • Number of Wipes
    150
  • Package Quantity Per Case
    900
  • Treated Or Dry
    Treated
  • UPC_NO
    10036000349006
  • Wipe Material
    Cellulose/Polypropylene
  • Wipe Presentation
    Fold
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)