Motion
35010
Wypall® Paper Towel Sheet - 20 in Width, 43-4/5 in Towel Length, White Color
MI ITEM #02529430
MFR #35010
Price$112.86/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wypall® Paper Towel Sheet - 20 in Width, 43-4/5 in Towel Length, White Color
MI ITEM #02529430
MFR #35010

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$112.86/pk

Specifications

Dimensions

  • Towel Length
    43-4/5 in
  • Towel Width
    20 in

Details

  • Color
    White
  • Manufacturer Upc Number
    10036000350101
  • Plain Or Pattern
    Plain
  • Roll Or Sheets
    Sheets
  • Total Number Of Towels
    300
  • UPC_NO
    10036000350101

Overview

Mfr description
35010 WYPALL X60 TERI FLAT WHT, 3/100
  • WYPALL* TERI* Professional Towels are multi-purpose towels
  • Ideal for health clubs, mining/manufacturing, and schools
  • Flat sheets in dispenser box

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought