Motion
35015
Wypall® X50 All Purpose Cleaning Wipe - Treated, Cellulose/Polypropylene, Number of Wipes: 1100
Mi Item #02529431
MFR #35015
Price$100.27/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wypall® X50 All Purpose Cleaning Wipe - Treated, Cellulose/Polypropylene, Number of Wipes: 1100
Mi Item #02529431
MFR #35015

Mfr description
35015 WYPALL X50 JUMBO ROLL WHT, 1100
  • Strong and sensible, Kimberly Clark’s most economical extended-use wiper picks up where the competition falls apart
  • Combines versatile performance with economical design for light-duty tasks
  • Ideal for manufacturing, healthcare and transportation environments
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$100.27/rl

Specifications

Dimensions

  • Weight
    9.100 lbs
  • Wipe Length
    13.4 in
  • Wipe Width
    9.8 in

Details

  • Cleaning Wipe Type
    All Purpose
  • Color
    White
  • Number of Wipes
    1100
  • Package Quantity Per Case
    1100
  • Treated Or Dry
    Treated
  • UPC_NO
    00036000350159
  • Wipe Material
    Cellulose/Polypropylene
  • Wipe Presentation
    Roll
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)