Motion
35421
Wypall® X60 All Purpose Cleaning Wipe - Treated, Cellulose/Polypropylene, Number of Wipes: 130
Mi Item #02529433
MFR #35421
Price$44.30/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wypall® X60 All Purpose Cleaning Wipe - Treated, Cellulose/Polypropylene, Number of Wipes: 130
Mi Item #02529433
MFR #35421

Mfr description
35421 WYPALL X60 TERI WHT, 6/130
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$44.30/rl

Specifications

Dimensions

  • Wipe Length
    19.6 in
  • Wipe Width
    13.4 in

Details

  • Cleaning Wipe Type
    All Purpose
  • Color
    White
  • Number of Wipes
    130
  • Package Quantity Per Case
    780
  • Treated Or Dry
    Treated
  • UPC_NO
    10036000354215
  • Wipe Material
    Cellulose/Polypropylene
  • Wipe Presentation
    Roll
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)