Motion
39000
Scott® Toilet Seat Cover - 1, White, 5000 Covers
Mi Item #02529434
MFR #39000
Price$10.09/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Scott® Toilet Seat Cover - 1, White, 5000 Covers
Mi Item #02529434
MFR #39000

Mfr description
39000 BASIC SEAT COVER WHITE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.09/pk

Specifications

Dimensions

  • Length
    17 in
  • Width
    14-1/2 in

Details

  • Includes Recycled Fibers
    Includes Recycled Fibers
  • Material
    Recycled Paper
  • Meets Industry Standards By
    EPA
  • Number of Covers
    5000
  • Ply
    1
  • Toilet Seat Cover Color
    White
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)