Motion
41412
Wypall® X70 Industrial Chemical Cleaning Wipe - Treated, Hydroknit, Number of Wipes: 1000
Mi Item #02529439
MFR #41412
Price$20.21/ct
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wypall® X70 Industrial Chemical Cleaning Wipe - Treated, Hydroknit, Number of Wipes: 1000
Mi Item #02529439
MFR #41412

Mfr description
41412 WYPALL X70 POP-UP BLUE, 100/CT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$20.21/ct

Specifications

Dimensions

  • Weight
    1.680 lbs
  • Wipe Length
    16.8 in
  • Wipe Width
    9.1 in

Details

  • Cleaning Wipe Type
    Industrial Chemical
  • Color
    Blue
  • Number of Wipes
    1000
  • Package Quantity Per Case
    960
  • Treated Or Dry
    Treated
  • UPC_NO
    10036000414124
  • Wipe Material
    Hydroknit
  • Wipe Presentation
    Center Pull Roll
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)