Motion
47022
WYPALL® L20 Multipurpose Cleaning Wipe - Treated, Paper, 4 Ply, Number of Wipes: 68
Mi Item #02529440
MFR #47022
Price$12.22/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WYPALL® L20 Multipurpose Cleaning Wipe - Treated, Paper, 4 Ply, Number of Wipes: 68
Mi Item #02529440
MFR #47022

Mfr description
47022 WYPALLL20 WIPERS 12/68 WHT M/PLY
  • Patented technology creates "absorbency pockets" which help absorb more water faster
  • Textured side for cleaning power
  • Contains no binders or glues
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.22/pk

Specifications

Dimensions

  • Weight
    13.695 lbs
  • Wipe Length
    12 in
  • Wipe Width
    12.500 in

Details

  • Additional Details
    4-Ply
  • Cleaning Wipe Type
    Multipurpose
  • Color
    White
  • Fold Type
    1/4 Fold
  • Number of Wipes
    68
  • Package Quantity Per Case
    816
  • Ply
    4
  • Surfaces Cleaned
    Glass
  • Treated Or Dry
    Treated
  • UPC_NO
    10036000470229
  • Wipe Material
    Paper
  • Wipe Presentation
    Fold
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)