Motion
47758
Wypall® L20 Multipurpose Cleaning Wipe - Treated, Paper, 2 Ply, Number of Wipes: 88
MI ITEM #02529442
MFR #47758
Your Price$36.64/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wypall® L20 Multipurpose Cleaning Wipe - Treated, Paper, 2 Ply, Number of Wipes: 88
MI ITEM #02529442
MFR #47758

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$36.64/rl(List $42.14)

Overview

Mfr description
47758 KIMTOWELS ROLL WHT/2PLY, 3/550
  • Patented technology creates "absorbency pockets" which help absorb more water faster
  • Textured side for cleaning power
  • Contains no binders or glues
  • Multi-ply capacity for large spills

Specifications

  • Cleaning Wipe Type
    Multipurpose
  • Treated Or Dry
    Treated
  • Wipe Material
    Paper
  • Wipe Presentation
    Center Pull Roll
  • Surfaces Cleaned
    Metal
  • Ply
    2
  • Number of Wipes
    88
  • Color
    White
  • Wipe Width
    9.8 in
  • Wipe Length
    13.4 in
  • Additional Details
    2-Ply
  • UPC_NO
    00036000477580

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text