Motion
98171
Scott® Quarter Fold Paper Napkin - 1/4 Fold, 1 Ply, 17.000 in Wide, 16.750 in Long
MI ITEM #02529450
MFR #98171
List Price$28.03/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Scott® Quarter Fold Paper Napkin - 1/4 Fold, 1 Ply, 17.000 in Wide, 16.750 in Long
MI ITEM #02529450
MFR #98171

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$28.03/pk for your price

Overview

Mfr description
98171 NAPKINS 1/4 FOLD 16.75X17

Specifications

  • Fold Type
    1/4 Fold
  • Embossed Or Plain
    Plain
  • Length
    16.750 in
  • Width
    17.000 in
  • Ply
    1
  • Total Number Of Napkins
    4000
  • Includes Recycled Fibers
    Includes Recycled Fibers
  • UPC_NO
    10036000981718

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text