Motion
98200
Scott® 1/8 Fold Paper Napkin - 1/8 Fold, 2 Ply, 14.630 in Wide, 17.000 in Long
Mi Item #02529452
MFR #98200
Price$21.34/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Scott® 1/8 Fold Paper Napkin - 1/8 Fold, 2 Ply, 14.630 in Wide, 17.000 in Long
Mi Item #02529452
MFR #98200

Mfr description
98200 NAPKINS 1/8 FOLD 2PLY 15X17
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.34/pk

Specifications

Dimensions

  • Length
    17.000 in
  • Width
    14.630 in

Details

  • Embossed Or Plain
    Plain
  • Fold Type
    1/8 Fold
  • Includes Recycled Fibers
    Includes Recycled Fibers
  • Ply
    2
  • Total Number Of Napkins
    3000
  • UPC_NO
    10036000982005
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)