Motion
98720
Scott® Half Fold Paper Napkin - 1/2 Fold, White, 1 Ply, 7.000 in Wide, 12.000 in Long
MI ITEM #02529458
MFR #98720
Price$5.53/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Scott® Half Fold Paper Napkin - 1/2 Fold, White, 1 Ply, 7.000 in Wide, 12.000 in Long
MI ITEM #02529458
MFR #98720

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5.53/pk

Specifications

Dimensions

  • Length
    12.000 in
  • Width
    7.000 in

Details

  • Color
    White
  • Embossed Or Plain
    Plain
  • Fold Type
    1/2 Fold
  • Includes Recycled Fibers
    Includes Recycled Fibers
  • Ply
    1
  • Total Number Of Napkins
    8000
  • UPC_NO
    10036000987208

Overview

Mfr description
98720 NAPKINS LOW FOLD 7X12

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought