Motion
98730
Scott® Full Fold Paper Napkin - Dispenser, White, 1 Ply, 12.000 in Wide, 17.000 in Long
Mi Item #02529460
MFR #98730
Price$16.97/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Scott® Full Fold Paper Napkin - Dispenser, White, 1 Ply, 12.000 in Wide, 17.000 in Long
Mi Item #02529460
MFR #98730

Mfr description
98730 NAPKINS FULL FOLD 12X17
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.97/pk

Specifications

Dimensions

  • Length
    17.000 in
  • Width
    12.000 in

Details

  • Color
    White
  • Embossed Or Plain
    Plain
  • Fold Type
    Dispenser
  • Includes Recycled Fibers
    Includes Recycled Fibers
  • Ply
    1
  • Total Number Of Napkins
    6000
  • UPC_NO
    10036000987307
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)