Motion
31110
11 oz. Aerosol Can Super Lube® Multi-Purpose Synthetic Lubricant with Syncolon®
Mi Item #02529469
MFR #31110
Price$22.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
11 oz. Aerosol Can Super Lube® Multi-Purpose Synthetic Lubricant with Syncolon®
Mi Item #02529469
MFR #31110

Mfr description
31110 SUPER LUBE SYNTHETIC LUBRICANT
  • Prevents rust and corrosion while reducing friction
  • Provides superior anti-wear performance
  • Penetrates and coats
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$22.85/each

Specifications

Dimensions

  • Container Size
    11 oz
  • Length
    2.6900 in
  • Overall Height
    7.8100 in
  • Overall Weight
    0.93 lb
  • Shelf Life
    5 yr
  • Specific Gravity
    0.866
  • Weight
    0.95

Details

  • Additional Details
    NO DRIP, RUN, OR EVAPORATION – This multi-purpose grease comes in an aerosol form that is safe to use on anything that slides, rolls, swivels or squeaks. It is a synthetic, heavy duty lubricant that provides superior wear protection. It penetrates, lubricates and extends the life of machinery and equipment. NSF CERTIFIED FOOD GRADE & CLEAN – Ths product is a NSF registered Food Grade lubricant, rated H1 for incidental food contact. Meets former USDA (H1) guidelines. SUPERIOR WEAR PROTECTION – This lubricant transfers a microscopic PTFE film onto the contacting metal surfaces. This transfer film is extremely slippery, with one of the lowest coefficients of friction of any known solid material. It prevents direct metal-to-metal contact and abrasive wear. HIGH DIELECTRIC STRENGTH – Exhibits exceptionally high dielectric strength, enabling it to resistantly insulate and prevent arcing or tracking between electrical components operating at high voltages. SUPERIOR ANTI-WEAR PROPERTIES – Possess superior anti-wear qualities due to their fortification with specialized anti-wear and extreme pressure additives that create a protective film on metal surfaces, preventing excessive wear even under the high pressures and shock loadings found in hydraulic systems.
  • Alcohol Content
    None
  • Ammonia Content
    None
  • Application
    Industrial: Bearings, Conveyors, Chains, Pumps, Open Gears, Machines, Food processing equipment Automotive: Calipers, Chassis, Door hinges and locks, Shocks and springs, Trunk latches, Battery protector, Power antennas Marine: Snaps, Zippers, Winches and pulleys, Inboard and outboard drives, Prop shafts, Rollers, Sail tracks Household: Windows, Locks, Garage doors, Lawnmowers, Pool pumps, Sewing machines, Appliances, Tools, Toys Recreational and Sporting: Fishing, Bicycles, RV's, Roller blades, Hunting, Fitness equipment
  • Base Material
    PAO
  • Base Type
    Oil
  • Certification
    NSF H1, Kosher
  • Color
    Translucent
  • Container Capacity
    16 oz
  • Container Type
    Aerosol can
  • Flammability
    Flammable
  • Food Grade
    Yes
  • Form
    Aerosol
  • Manufacturer Lead Time
    3-4 working days
  • Manufacturer Product Page
  • Manufacturer Upc Number
    082353311101
  • Package Qty
    12
  • Plastic Safe
    Yes
  • Propellant
    CO2
  • Regulations
    VOC Compliant
  • Removal Method
    Mineral Spirits
  • Scent
    Solvent-like
  • Solvent Free
    No
  • Spray Action
    Actuator
  • Temperature Range
    -40 to +450 °F
  • Type
    Aerosol
  • UPC_NO
    082353311101
  • Working Temperature
    -45°F to 450°F (-43°C to 232°C)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)