Motion
R433029953

AVENTICS
R433029953

NFPA Low Pressure Hydraulic Cylinder - 1500 psi, 3.250 in Bore, MT1 Mount, 1.375 in Rod, 1-14 M Thread
MI ITEM #02529475
MFR #R433029953
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R433029953

NFPA Low Pressure Hydraulic Cylinder - 1500 psi, 3.250 in Bore, MT1 Mount, 1.375 in Rod, 1-14 M Thread
MI ITEM #02529475
MFR #R433029953

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
R433029953 3 1/4 MT1-PH 1 3/8 R 1-14 M

Specifications

  • Cylinder Operating Pressure
    1500 psi
  • Bore Size
    3.250 in
  • Rod Diameter
    1.375 in
  • Rod - Thread Size
    1-14 M
  • Cushion Type
    None
  • Style
    Low Pressure Hydraulic
  • Mounting Type
    MT1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text