Motion
58310
WypAll® Hand Cleaning Cleaning Wipe - Dry, Meltblown, Citrus Scent, Canister Container Type, Number of Wipes: 50
Mi Item #02529492
MFR #58310
Price$21.54/ct
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WypAll® Hand Cleaning Cleaning Wipe - Dry, Meltblown, Citrus Scent, Canister Container Type, Number of Wipes: 50
Mi Item #02529492
MFR #58310

Mfr description
58310 CLEANING WIPES 50CT-8/CS
  • Pre-moistened wipes with a heavy-duty waterless cleanser
  • Gets hands clean in the same place they got dirty
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$21.54/ct

Specifications

Dimensions

  • Weight
    6.70 lbs
  • Wipe Length
    9.5000 in
  • Wipe Width
    12.0000 in

Details

  • Additional Details
    Heavy Duty Hand Cleaning Wipes. Pre-moistened wipes with a heavy-duty waterless cleanser. Gets hands clean in the same place they got dirty. Now in 50 count canister.
  • Cleaning Wipe Type
    Hand Cleaning
  • Color
    Green
  • Container Type
    Canister
  • Manufacturer Upc Number
    036000583106
  • Material
    Meltblown
  • Number of Wipes
    50
  • Scent
    Citrus
  • Treated Or Dry
    Dry
  • UPC_NO
    10036000583103
  • Wipe Material
    Meltblown
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)