Motion
AKL8
Ball Thrust Bearing - Single-Direction, 8 mm Bore, 19 mm OD, 7 mm Width, Separable
Mi Item #02529626
MFR #AKL8
Price$88.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Thrust Bearing - Single-Direction, 8 mm Bore, 19 mm OD, 7 mm Width, Separable
Mi Item #02529626
MFR #AKL8

Mfr description
AKL8 THRUST BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$88.02/each

Specifications

Dimensions

  • Bore Diameter  
    8 mm
  • Outside Diameter  
    19 mm
  • Overall Width  
    7 mm
  • Weight
    0.02 lbs

Details

  • Bearing Material
    Steel
  • Manufacturer Upc Number
    4047643177245
  • Product Type
    Ball Thrust Bearings
  • Race Type
    Grooved
  • Separable Or Banded
    Separable
  • Thrust Bearing Type
    Single-Direction
  • UPC_NO
    4047643177245
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)