Motion
STO8-X-TV
Cylindrical Yoke Roller - 24 mm Roller Diameter, 8 mm Bore, 9.8 mm Roller Width, Open
MI ITEM #02529628
MFR #STO8-X-TV
List Price$61.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Yoke Roller - 24 mm Roller Diameter, 8 mm Bore, 9.8 mm Roller Width, Open
MI ITEM #02529628
MFR #STO8-X-TV

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$61.84/each for your price

Overview

Mfr description
STO8-X-TV

Specifications

  • Roller Shape
    Flat
  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Diameter
  • Bore Diameter
  • Roller Width
  • Bearing Element
    Needle Rollers
  • Closure Type
    Open
  • Operating Temperature Range
    -30 to +140 °C
  • Radial Dynamic Load Capacity
    940 lbf
  • Radial Static Load Capacity
    1240 lbf
  • Max Rpm
    26000 rpm
  • Lubrication Hole Location
    Inner Ring
  • Finish Coating
    Uncoated
  • UPC_NO
    4012802720396
  • Weight
    0.07 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text