Overview
Mfr description
HTG1100-112X25 FLOPPY GUARD
- Abrasion Resistant and Durable - steel construction protects plastic and rubber hoses from external abrasion. Corrosion Resistant (Stainless Only) - 304 stainless version resists corrosion allowing it to be left in the elements. Heat Resistant - can withstand very high temperatures allowing for the transfer of hot materials. Conductive - prevents the build-up of static electricity eliminating the risk of “hose arcing”. Highly Flexible -Unique design provides a smaller bend radius than other metal hoses.
Specifications
- Product TypesHTG1100 Series Galvanized Flexible Floppy Guard Interlocked Metal Hose
- TypeInterlocked Metal Hose
- ApplicationBend restrictor, Beverage dispenser hose armor, BOP (Blow out Protection) for hydraulic, cryogenic and other high pressure hoses, Protective armor/shielding for hoses, Shielding for wiring
- Hose TypeFlexible Floppy Guard
- Manufacturer Upc Number822353111062
- Product TypeFlexible Ducting Hose
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data