Motion
02-177513
02-177513
MI ITEM #02529920
MFR #02-177513
List Price$602.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
02-177513
MI ITEM #02529920
MFR #02-177513

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$602.79/each for your price

Overview

Mfr description
SRV12-0S-A12T-30/12DGS RELIEF VALVE

Specifications

  • Series
    SRV
  • Valve Type
    Relief Valve with Nitrile Seals
  • Actuation
    Solenoid
  • Maximum Flow Rate
    30 gpm
  • Seal Material
    Nitrile
  • Fluid Comp
    Hydraulic Oil
  • Port Size
    SAE 4 (7/16–20 UNF)
  • Connection Gender
    Female
  • Mounting Type
    Inline
  • Max Operating Temperature
    +248 °F
  • Maximum Operating Pressure
    3000 psi
  • Body Material
    Steel
  • Overall Height
    167.8 mm
  • Overall Width
    78.37 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text