Motion
DTO25

BRADY
DTO25

Oil Only Absorbent Drum Top Covers
Mi Item #02530016
MFR #DTO25
Price$116.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
DTO25

Oil Only Absorbent Drum Top Covers
Mi Item #02530016
MFR #DTO25

Mfr description
DTO25 OIL ONLY 22"DIA 25 PER CASE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$116.67/each

Specifications

Dimensions

  • Diameter
    22 in

Details

  • Compatible Drum Capacity
    55 gal (US)
  • Drum Cover Closing Style
    Snap-On
  • Drum Head Style Comp
    Open Head Drums
  • Drum Top Sheet Shape
    Round
  • Material
    Polypropylene
  • Type
    Drum Cover
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)