Motion
56454
Vortec Pro Depressed Center Wheel - Type 27, 4-1/2 in Wheel Dia., 1/4 in Thickness, 5/8-11 Arbor, 24 Grit, 13300 rpm
MI ITEM #02530115
MFR #56454
Price$5.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vortec Pro Depressed Center Wheel - Type 27, 4-1/2 in Wheel Dia., 1/4 in Thickness, 5/8-11 Arbor, 24 Grit, 13300 rpm
MI ITEM #02530115
MFR #56454

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$5.56/each

Specifications

Dimensions

  • Arbor Hole Size
    5/8 in to 11.0000 UNC
  • Arbor Size
    5/8-11
  • Overall Height
    0.8000 in
  • Overall Length
    4.5000 in
  • Overall Width
    4.5000 in
  • Weight
    5.00 lbs
  • Wheel Diameter  
    4-1/2 in
  • Wheel Thickness  
    1/4 in

Details

  • Application
    Grinding
  • Arbor Type
    Threaded
  • Bond Type
    Resinoid
  • Color
    Black
  • Description Keyword
    5/8-11 Threaded Arbor
  • For Use With
    Carbon Steel
  • General Information
    Validity Date Determines Shelf Life
  • Grade
    Coarse
  • Grit Number
    24
  • Manufacturer Upc Number
    012382564544
  • Material
    Aluminum Oxide
  • Max Rpm
    13300 rpm
  • Package Quantity
    10
  • Tool Comp
    Right Angle Grinder
  • UPC_NO
    012382564544
  • Wheel Hardness
    R
  • Wheel Type
    Type 27

Overview

Mfr description
56454 4-1/2X1/4X5/8-11 A24R WHEEL
  • Provides perfect balance leading to smooth, chatter-free finishing
  • Final finishing metal surfaces
  • Blending and finishing dies, molds, tools, tubing and channels
  • Deburring and mismatch removal on machined parts
  • Smoothing metal, plastics and wood
  • Edge blending and cleaning
  • Finish prior to painting or plating
  • Thickness: 1/4”

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought